This product requires certification to purchase.

1/3 hp EZ Mount Continuous Feed Garbage Disposal with Pre-Installed Power Cord and Removeable Splashguard

Anaheim

1/3 hp EZ Mount Continuous Feed Garbage Disposal with Pre-Installed Power Cord and Removeable Splashguard

  • Fast #
  • Part #W191PC
  • Item #158367
  • Manufacturer Part #191PC
3.9 out of 5 Customer Rating
Brand image
Anaheim

1/3 hp EZ Mount Continuous Feed Garbage Disposal with Pre-Installed Power Cord and Removeable Splashguard

  • Fast #
  • Part #W191PC
  • Item #158367
  • Manufacturer Part #191PC
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Adapter allows mounting to any sink flange
  • Space saving compact design
  • Corrosion resistant grinding components
  • Fast and easy mount system provides a no hassle installation
  • Safe for properly sized septic tanks
  • Power cord included
  • High speed 1900 RPM VORTEX™ permanent magnet motor designed to reduce jamming
  • Does not have sound insulation
  • Continuous feed technology with galvanized steel grind components
  • Requires Certification
Dimensions & Measurements
Diameter
5-1/4 in
Height
12-3/4 in
Weight
7.3 lb
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic, Galvanized Steel, Stainless Steel
Material Type
Celcon®, Reinforced Polymer
Electrical & Operational Information
AMP
4
Horsepower
1/3 hp
Power Source
Electric
RPM
1900
Volts
115V
Warranty & Product Information
UL Listed
Yes
UPC
029122101914