This product requires certification to purchase.

ANIKA 5,100 BTU 49 INCH WIDE FREE STANDING MANTEL ELECTRIC FIREPLACE WITH REMOTE CONTROL

ANIKA 5,100 BTU 49 INCH WIDE FREE STANDING MANTEL ELECTRIC FIREPLACE WITH REMOTE CONTROL

  • Fast #
  • Part #R13051EWSTC
  • Item #10780996
  • Manufacturer Part #13051E-WSTC
4.5 out of 5 Customer Rating
Brand image

ANIKA 5,100 BTU 49 INCH WIDE FREE STANDING MANTEL ELECTRIC FIREPLACE WITH REMOTE CONTROL

  • Fast #
  • Part #R13051EWSTC
  • Item #10780996
  • Manufacturer Part #13051E-WSTC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of solid wood veneered MDF, glass and powder coated steel
  • Includes mantel, electric firebox, remote control, 6' power cord with lay-flat plug, two
  • Anti-topple safety devices, reversible surround and hardware
  • Adjustable thermostat settings: 71, 75, 78, 82, 86, 99°F (22, 24, 26, 28, 30, 60°C)
  • Turn heat option off to enjoy heatless flame year-round
  • Multiple flame colors: orange, red-orange, white, blue, blue-white or multicolor
  • Five flame brightness levels
  • Various timer intervals ranging from 10 minutes to 9 hours
  • Fireplace mantel supports up to 30 lbs. Do not place TV on the mantel
  • Plugs into a standard outlet
  • Requires Certification
Dimensions & Measurements
Depth
13-1/4 in
Height
40-3/4 in
Width
49-1/4 in
Characteristics & Features
Color Finish Name
White Stucco
Material
MDF, Steel
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
12.6
Volts
120V
Watts
1500 W
Warranty & Product Information
Type
R13051EWSTC
UPC
752370305109