Foam Nitrile and Palm Coated Plastic Reusable Safety Gloves in Grey Size 10
HyFlex® 11-800 Foam Nitrile and Palm Coated Plastic Reusable Safety Gloves in Grey Size 10
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- HyFlex foam, Gray foam Nitrile coating on a seamless Nylon liner
- Foam nitrile coating is resistant to snags and abrasions and channels oil away from glove surface to enhance grip
- Will actually mold to the hand for outstanding comfort
- Perfect for lightly oiled parts, assembly and small parts handling
- Applications include assembly, small parts handling, anything where dexterity and tactile sensation is a concern
- Breathable nitrile coating: safety gloves that ensure all-day comfort
- ZONZ™ comfort fit technology: for PPE gloves with a tailored feel
- Dermatest®certification: skin-friendliness guaranteed