This product requires certification to purchase.

5 lb. Fire Extinguisher

Ansul

SENTRY 5 lb. Fire Extinguisher

  • Fast #
  • Part #A442257
  • Item #10866686
  • Manufacturer Part #442257
5 out of 5 Customer Rating
Brand image
Ansul

SENTRY 5 lb. Fire Extinguisher

  • Fast #
  • Part #A442257
  • Item #10866686
  • Manufacturer Part #442257
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • SENTRY Stored Pressure Dry Chemical Extinguisher is designed for protecting light and ordinary hazard occupancies.
  • Requires Certification
Dimensions & Measurements
Capacity
5 lb
Characteristics & Features
Collection
SENTRY
Color Finish Name
Red
Warranty & Product Information
Type
A442257
UL Listed
Yes