This product requires certification to purchase.

1 in. Barbed Acetal Drip Irrigation Valve

Antelco

Green Back® 1 in. Barbed Acetal Drip Irrigation Valve

  • Fast #
  • Part #A45545
  • Item #7763404
  • Manufacturer Part #45545
4.8 out of 5 Customer Rating
Antelco

Green Back® 1 in. Barbed Acetal Drip Irrigation Valve

  • Fast #
  • Part #A45545
  • Item #7763404
  • Manufacturer Part #45545
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Height
1-57/100 in
Length
3-19/100 in
Valve Size
1 in
Width
1-1/10 in
Characteristics & Features
Collection
Green Back®
Color Finish Name
Green
Valve Body Material
Acetal
Warranty & Product Information
Waterworks Application
Irrigation