This product requires certification to purchase.

1 in. Electrogalvanized Copper Tube Felt Lined Hanger

Anvil

1 in. Electrogalvanized Copper Tube Felt Lined Hanger

  • Fast #
  • Part #A67FEGG
  • Item #12196233
  • Manufacturer Part #0500408042
3.2 out of 5 Customer Rating
Brand image
Anvil

1 in. Electrogalvanized Copper Tube Felt Lined Hanger

  • Fast #
  • Part #A67FEGG
  • Item #12196233
  • Manufacturer Part #0500408042
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable support design
  • Allows precise pipe alignment
  • Corrosion-resistant steel construction
  • Ensures long-term durability
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Length
1 in
Characteristics & Features
Coating
Galvanized
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Carbon Steel
Warranty & Product Information
Application
Industrial
Product Type
Tube Hanger
Type
A0500408042
UPC
690291332036