This product requires certification to purchase.

5/8 in. Zinc Plated Extension Piece

Anvil

157 Series 5/8 in. Zinc Plated Extension Piece

  • Fast #
  • Part #A157ZPE
  • Item #10385314
  • Manufacturer Part #0500324728
5 out of 5 Customer Rating
Brand image
Anvil

157 Series 5/8 in. Zinc Plated Extension Piece

  • Fast #
  • Part #A157ZPE
  • Item #10385314
  • Manufacturer Part #0500324728
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Malleable iron construction for strength and durability
  • Connects hanger rod to a variety of building attachments
  • Plain finish for standard interior applications
  • Provides secure and reliable hanger rod connection point
  • Compatible with standard hanger rod sizes
  • Suitable for temperatures up to 450°F
  • Used in fire sprinkler and mechanical piping hanger systems
  • Easy installation with standard tools
  • Meets MSS SP-58 requirements for rod attachment applications
  • Available in 3/8" and 1/2" rod sizes
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Characteristics & Features
Coating
Galvanized
Collection
157 Series
Color Finish Name
Galvanized
Material
Malleable Iron
Warranty & Product Information
MSS
MSS SP-58
Product Type
Fitting
Type
A157ZPE
UL Listed
Yes
UPC
690291996528