This product requires certification to purchase.

2 in. Pipe Covering Protection Saddle

Anvil

162 Series 2 in. Pipe Covering Protection Saddle

  • Fast #
  • Part #ARI16212
  • Item #2114936
  • Manufacturer Part #0500072145
5 out of 5 Customer Rating
Brand image
Anvil

162 Series 2 in. Pipe Covering Protection Saddle

  • Fast #
  • Part #ARI16212
  • Item #2114936
  • Manufacturer Part #0500072145
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Supports insulated high-temperature piping systems
  • Curved carbon steel or alloy steel plate construction
  • Welded-in center plate for added strength at support point
  • Turned-up edges retain insulation and prevent migration
  • Protects insulation from crushing under pipe weight
  • Available in sizes 3/4" through 36" pipe
  • Suitable for power generation and process piping applications
  • Plain or hot-dip galvanized finish options
  • Maintains heat retention efficiency of insulation
  • Compatible with a wide range of insulation thicknesses
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
12 in
Fitting Sizes
12 in
Characteristics & Features
Collection
162 Series
Color Finish Name
Plain
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A 387
Product Type
Pipe Saddle
Type
ARI16212
UPC
690291137839