This product requires certification to purchase.

18 Galv Ci Sgl Pipe Roll

Anvil

171 Series 18 Galv Ci Sgl Pipe Roll

  • Fast #
  • Part #AG17118
  • Item #10385417
  • Manufacturer Part #0560510307
5 out of 5 Customer Rating
Brand image
Anvil

171 Series 18 Galv Ci Sgl Pipe Roll

  • Fast #
  • Part #AG17118
  • Item #10385417
  • Manufacturer Part #0560510307
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Supports piping while allowing longitudinal thermal movement
  • Suspended from two rods for stable lateral support
  • Cast iron roll and sockets with steel roll rod construction
  • Available in plain, hot-dip galvanized, or resilient coated finishes
  • Resilient coated option protects pipe from wear and noise
  • Suitable for steam, hot water, and high-temperature piping
  • Compatible with standard pipe sizes from 3/4" through 24"
  • Meets MSS SP-58 requirements for pipe roll applications
  • Ideal for long pipe runs where thermal expansion must be accommodated
  • Reduces pipe stress from thermal expansion and contraction
  • Requires Certification

Documents

Characteristics & Features
Coating
Galvanized
Collection
171 Series
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Cast Iron
Warranty & Product Information
ANSI
ANSI 69
MSS
MSS SP-58 (Type 41), MSS SP-69
Type
AG17118
UPC
690291849046