This product requires certification to purchase.

2-1/2 in. Galvanized Carbon Steel Clevis Hanger

Anvil

2-1/2 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #AG65L
  • Item #9599229
  • Manufacturer Part #0560299885
3.2 out of 5 Customer Rating
Brand image
Anvil

2-1/2 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #AG65L
  • Item #9599229
  • Manufacturer Part #0560299885
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • An economical attachment for light duty service
  • Requires Certification

Documents


Specifications

Application:
Suspended Piping, Suspending Conduit
Coating:
Galvanized
EMT Size:
2.5
FM Approved:
No
Fits Pipe Size:
2-1/2 in
Height:
5-9/32 in
Length:
3/4 in
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
Type:
GLDCHL
UL Listed:
No
UPC:
690291547911
Width:
3-1/2 in
Work Load Limit:
350 lb