This product requires certification to purchase.

3/4 in. Threaded Rod Coupling With Sight Hole

Anvil

Fig 135R 3/4 in. Threaded Rod Coupling With Sight Hole

  • Fast #
  • Part #A135RFE
  • Item #10385310
  • Manufacturer Part #0500016555
3.6 out of 5 Customer Rating
Brand image
Anvil

Fig 135R 3/4 in. Threaded Rod Coupling With Sight Hole

  • Fast #
  • Part #A135RFE
  • Item #10385310
  • Manufacturer Part #0500016555
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Connects two hanger rods of different diameters
  • Carbon steel construction for strength and durability
  • Available in plain or zinc plated finishes
  • Zinc plated for added corrosion resistance
  • Reduces between different standard rod sizes
  • Compatible with common hanger rod sizes
  • Eliminates need for separate rod adapter components
  • Suitable for fire sprinkler and mechanical piping hanger assemblies
  • Easy installation with standard wrenches
  • Economical solution for mixed rod size hanger configurations
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Fitting Sizes
3/4 in x 5/8 in
Characteristics & Features
Coating
Galvanized
Collection
Fig 135R
Color Finish Name
Galvanized
Material
Carbon Steel
Warranty & Product Information
Product Type
Rod Coupling
Type
A135RFE
UPC
690291136023