This product requires certification to purchase.

2 in. Carbon Steel Pipe Protection Saddle

Anvil

Fig 162 2 in. Carbon Steel Pipe Protection Saddle

  • Fast #
  • Part #A16210
  • Item #10385317
  • Manufacturer Part #0500072129
4.3 out of 5 Customer Rating
Brand image
Anvil

Fig 162 2 in. Carbon Steel Pipe Protection Saddle

  • Fast #
  • Part #A16210
  • Item #10385317
  • Manufacturer Part #0500072129
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Permits finished, weather-tight covering at all points of pipe support
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
10 in
Length
12 in
Characteristics & Features
Collection
Fig 162
Color Finish Name
Plain
Material
Carbon Steel
Work Load Limit
1800 lb
Warranty & Product Information
Type
A16210
UPC
690291137822