This product requires certification to purchase.

4 to 5 in. Pipe Protection Saddle

Anvil

Fig 165 4 to 5 in. Pipe Protection Saddle

  • Fast #
  • Part #A165P
  • Item #10385324
  • Manufacturer Part #0500073523
5 out of 5 Customer Rating
Brand image
Anvil

Fig 165 4 to 5 in. Pipe Protection Saddle

  • Fast #
  • Part #A165P
  • Item #10385324
  • Manufacturer Part #0500073523
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Permits finished, weather-tight covering at all points of pipe support
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in - 5 in
Length
12 in
Characteristics & Features
Collection
Fig 165
Color Finish Name
Plain
Material
Carbon Steel
Work Load Limit
1200 lb
Warranty & Product Information
Type
A165P
UPC
690291138003