This product requires certification to purchase.

16 in. Black Cast Iron Single Pipe Roller

Anvil

Fig 171 16 in. Black Cast Iron Single Pipe Roller

  • Fast #
  • Part #A17116
  • Item #10385325
  • Manufacturer Part #0560501173
3.2 out of 5 Customer Rating
Brand image
Anvil

Fig 171 16 in. Black Cast Iron Single Pipe Roller

  • Fast #
  • Part #A17116
  • Item #10385325
  • Manufacturer Part #0560501173
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides for vertical adjustment, nut at bottom of hanger rod fits into the socket preventing loosening or turning due to vibration
  • Pipe roll is designed for two point surface contact with pipe or saddle
  • Non-conductive pipe rollers, prevent the passing of current from pipeline to structure
  • Corrosion-resistant, for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather-resistant to UV radiation
  • Low coefficient of friction between pipe and resilient-coated pipe roller
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
16 in
Length
22-1/8 in
Rod Size (in)
1 in
Characteristics & Features
Coating
Resilient Coated
Collection
Fig 171
Color Finish Category
Blacks
Color Finish Name
Black Oxide
Material
Cast Iron, Steel
Tool Type
Pipe Roll
Work Load Limit
3970 lb
Warranty & Product Information
MSS
MSS SP-58 Type-41, MSS SP-69
Type
A17116
UPC
690291848001