This product requires certification to purchase.

16 in. Galvanized Cast Iron Single Pipe Roller

Anvil

Fig 171 16 in. Galvanized Cast Iron Single Pipe Roller

  • Fast #
  • Part #AG17116
  • Item #10385416
  • Manufacturer Part #0560510281
4.3 out of 5 Customer Rating
Brand image
Anvil

Fig 171 16 in. Galvanized Cast Iron Single Pipe Roller

  • Fast #
  • Part #AG17116
  • Item #10385416
  • Manufacturer Part #0560510281
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Provides for vertical adjustment, nut at bottom of hanger rod fits into the socket preventing loosening or turning due to vibration
  • Pipe roll is designed for two point surface contact with pipe or saddle
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
16 in
Length
22-1/8 in
Rod Size (in)
1 in
Characteristics & Features
Collection
Fig 171
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Cast Iron, Steel
Tool Type
Pipe Roll
Work Load Limit
3970 lb
Warranty & Product Information
MSS
MSS SP-58 Type-41, MSS SP-69
Type
AG17116