This product requires certification to purchase.

4 in. Black Cast Iron Single Pipe Roller

Anvil

Fig 171 4 in. Black Cast Iron Single Pipe Roller

  • Fast #
  • Part #A171P
  • Item #10385330
  • Manufacturer Part #0560501108
5 out of 5 Customer Rating
Brand image
Anvil

Fig 171 4 in. Black Cast Iron Single Pipe Roller

  • Fast #
  • Part #A171P
  • Item #10385330
  • Manufacturer Part #0560501108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides for vertical adjustment, nut at bottom of hanger rod fits into the socket preventing loosening or turning due to vibration
  • Pipe roll is designed for two point surface contact with pipe or saddle
  • Non-conductive pipe rollers, prevent the passing of current from pipeline to structure
  • Corrosion-resistant, for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather-resistant to UV radiation
  • Low coefficient of friction between pipe and resilient-coated pipe roller
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Length
8-1/4 in
Rod Size (in)
5/8 in
Characteristics & Features
Coating
Resilient Coated
Collection
Fig 171
Color Finish Category
Blacks
Color Finish Name
Black Oxide
Material
Cast Iron, Steel
Tool Type
Pipe Roll
Work Load Limit
750 lb
Warranty & Product Information
MSS
MSS SP-58 Type-41, MSS SP-69
Type
A171P
UPC
690291847936