This product requires certification to purchase.

3 in. Black Cast Iron Roller Chair

Anvil

Fig 175 3 in. Black Cast Iron Roller Chair

  • Fast #
  • Part #A175M
  • Item #10385332
  • Manufacturer Part #0560503070
5 out of 5 Customer Rating
Brand image
Anvil

Fig 175 3 in. Black Cast Iron Roller Chair

  • Fast #
  • Part #A175M
  • Item #10385332
  • Manufacturer Part #0560503070
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Non-conductive pipe rollers, prevent the passing of current from pipeline to structure
  • Corrosion-resistant, for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather-resistant to UV radiation
  • Low coefficient of friction between pipe and resilient-coated pipe roller
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Length
5-3/8 in
Characteristics & Features
Coating
Resilient Coated
Collection
Fig 175
Color Finish Category
Blacks
Color Finish Name
Black Oxide
Material
Cast Iron, Steel
Tool Type
Roller Chair
Work Load Limit
700 lb
Warranty & Product Information
MSS
MSS SP-58 Type-44, MSS SP-69
Type
A175M
UPC
690291848421