This product requires certification to purchase.

24 in. Galvanized Cast Iron Single Pipe Roller with Adjustable Steel Yoke

Anvil

Fig 181 24 in. Galvanized Cast Iron Single Pipe Roller with Adjustable Steel Yoke

  • Fast #
  • Part #AG18124
  • Item #10385421
  • Manufacturer Part #0560508269
3.9 out of 5 Customer Rating
Brand image
Anvil

Fig 181 24 in. Galvanized Cast Iron Single Pipe Roller with Adjustable Steel Yoke

  • Fast #
  • Part #AG18124
  • Item #10385421
  • Manufacturer Part #0560508269
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Non-conductive pipe rollers, prevent the passing of current from pipeline to structure
  • Corrosion-resistant, for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather-resistant to UV radiation
  • Low coefficient of friction between pipe and resilient-coated pipe roller
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
24 in
Rod Size (in)
1-1/2 in
Characteristics & Features
Collection
Fig 181
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Cast Iron, Steel
Tool Type
Pipe Roll
Work Load Limit
1800 lb
Warranty & Product Information
MSS
MSS SP-58 Type-43, MSS SP-69
Type
AG18124
UPC
690291849688