This product requires certification to purchase.

4 in. Galvanized Carbon Steel Clevis Hanger with Insulation Saddle

Anvil

Fig 260 ISS 4 in. Galvanized Carbon Steel Clevis Hanger with Insulation Saddle

  • Fast #
  • Part #A260ISSEGP
  • Item #10386150
  • Manufacturer Part #0500360342
3.9 out of 5 Customer Rating
Brand image
Anvil

Fig 260 ISS 4 in. Galvanized Carbon Steel Clevis Hanger with Insulation Saddle

  • Fast #
  • Part #A260ISSEGP
  • Item #10386150
  • Manufacturer Part #0500360342
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • V-Block design cradles pipe throughout the entire erection process
  • Clevis bolt spacer included as standard keeps the clevis lower strap from collapsing
  • Eliminates wood blocks and standard shields, costly calcium silicate inserts, re-leveling of piping at each individual hanger after insulation is completed
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Rod Size (in)
5/8 in
Characteristics & Features
Collection
Fig 260 ISS
Color Finish Name
Galvanized
Material
Plastic, Steel
Material Type
Polypropylene
Work Load Limit
550 lb
Warranty & Product Information
ASTM
ASTM E-84 Class 1 25/60
Product Type
Clevis Hanger
Type
AG260ISSP
UPC
690291546198