This product requires certification to purchase.

1 in. Black Carbon Steel Weld Beam without Nut

Anvil

Fig 66 1 in. Black Carbon Steel Weld Beam without Nut

  • Fast #
  • Part #AB66LNG
  • Item #10385411
  • Manufacturer Part #0500006259
5 out of 5 Customer Rating
Brand image
Anvil

Fig 66 1 in. Black Carbon Steel Weld Beam without Nut

  • Fast #
  • Part #AB66LNG
  • Item #10385411
  • Manufacturer Part #0500006259
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Will accommodate very heavy loads and rod sizes through 3-1/2 in
  • Can be installed so as to provide for either flexibility or for vertical adjustment
  • Versatility affords economical stocking and erection
  • Beam size need not be considered
  • Requires Certification

Documents

Dimensions & Measurements
Rod Size (in)
1 in
Characteristics & Features
Collection
Fig 66
Color Finish Category
Blacks
Color Finish Name
Black Oxide
Material
Carbon Steel
Work Load Limit
5900 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 22, ANSI SP-69
MSS
MSS SP-58 Type-22, MSS SP-69
Product Type
Welded Beam Attachment
Type
AB66LNG
UPC
690291133930