6 in. 2765 lb. Ductile Iron Casting Sway Brace Fitting with Carbon Steel Strap

You last purchased this on
 
AnvilStrut

Fig AF035 6 in. 2765 lb. Ductile Iron Casting Sway Brace Fitting with Carbon Steel Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig AF035 6 in. 2765 lb. Ductile Iron Casting Sway Brace Fitting with Carbon Steel Strap

  • Fast #
  • Part #A0502000422
  • Item #4471014
  • Manufacturer Part #502000422
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 203A
ASTM:
ASTM A-53, ASTM A-106, ASTM A-135, ASTM A-795
Application:
Schedule 10 Pipe, Schedule 40 Pipe
Coating:
Electrogalvanized, Plain
Collection:
Fig AF035
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Carbon Steel, Ductile Iron
Size:
1 in
UL Listed:
UL 203A
Weight:
3.9 lb
Work Load Limit:
2765 lb