This product requires certification to purchase.

2-1/2 in. Copper Plated Carbon Steel Riser Clamp

Anvil-Strut

Figure CT-121 2-1/2 in. Copper Plated Carbon Steel Riser Clamp

  • Fast #
  • Part #ACT121L
  • Item #2114162
  • Manufacturer Part #0500421078
5 out of 5 Customer Rating
Brand image
Anvil-Strut

Figure CT-121 2-1/2 in. Copper Plated Carbon Steel Riser Clamp

  • Fast #
  • Part #ACT121L
  • Item #2114162
  • Manufacturer Part #0500421078
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Recommended for support and steadying of copper tube risers, either insulated or non-insulated
  • Complies with Federal Specification A-A-1192A (Type 8), WW-H-171-E (Type 8), ANSI/MSS SP-69 and MSS SP-58 (Type 8)
  • For support and steadying of copper tubing risers
  • Rounded ears provide greater safety for personnel
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2-1/2 in
Length
11-13/16 in
Weight
1.70 lb
Width
1-1/4 in
Characteristics & Features
Coating
Copper Plated
Collection
Figure CT-121
Color Finish Category
Copper Tones
Color Finish Name
Copper Plated
Material
Carbon Steel
Work Load Limit
300 lb
Warranty & Product Information
ANSI
ANSI SP-69
Application
Copper Tubing
FM Approved
No
MSS
MSS SP-58, MSS SP-69
UL Listed
No
UPC
690291148576