This product requires certification to purchase.

1/4 Galvanized Carbon Steel ROD Coupling Less Sight HOLE

Anvil-Strut

1/4 Galvanized Carbon Steel ROD Coupling Less Sight HOLE

  • Fast #
  • Part #AG135EB
  • Item #4318920
  • Manufacturer Part #0500093307
3.4 out of 5 Customer Rating
Brand image
Anvil-Strut

1/4 Galvanized Carbon Steel ROD Coupling Less Sight HOLE

  • Fast #
  • Part #AG135EB
  • Item #4318920
  • Manufacturer Part #0500093307
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Straight less sight-hole
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPS
End Connections
NPS
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
7/8 in
Width
3/8 in
Characteristics & Features
Coating
Galvanized
Material
Carbon Steel
Warranty & Product Information
Type
GG135EB
UPC
690291320743