This product requires certification to purchase.

1-1/2 x 7-1/2 in. Cast Iron Companion Reducing Flange

Anvil-Strut

1-1/2 x 7-1/2 in. Cast Iron Companion Reducing Flange

  • Fast #
  • Part #BCICF712
  • Item #367878
  • Manufacturer Part #1232950
3.8 out of 5 Customer Rating
Brand image
Anvil-Strut

1-1/2 x 7-1/2 in. Cast Iron Companion Reducing Flange

  • Fast #
  • Part #BCICF712
  • Item #367878
  • Manufacturer Part #1232950
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Flange Type
Companion
Material
Cast Iron
Warranty & Product Information
ASME
ASME B16.1
Origin
Domestic
UPC
690291021541