This product requires certification to purchase.

1-1/4 in. Epoxy Malleable Iron Split Pipe Clamp

Anvil-Strut

1-1/4 in. Epoxy Malleable Iron Split Pipe Clamp

  • Fast #
  • Part #ARICT138RH
  • Item #465741
  • Manufacturer Part #0560018939
3.6 out of 5 Customer Rating
Brand image
Anvil-Strut

1-1/4 in. Epoxy Malleable Iron Split Pipe Clamp

  • Fast #
  • Part #ARICT138RH
  • Item #465741
  • Manufacturer Part #0560018939
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hinged design provides for economical installation
  • Designed to provide a tight fit on copper tubing
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1-1/4 in
Length
2-7/8 in
Rod Size (in)
3/8 in
Weight
0.18 lb
Characteristics & Features
Coating
Epoxy Plated
Material
Malleable Iron
Work Load Limit
180 lb
Warranty & Product Information
ANSI
ANSI SP-69
MSS
MSS SP-58 Type 12, MSS SP-69
Product Type
Split Pipe Clamp
UPC
690291537141