This product requires certification to purchase.

1-1/4 in. Galvanized Carbon Steel Clevis Hanger

Anvil-Strut

1-1/4 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A65EGH
  • Item #9599231
  • Manufacturer Part #0560299844
5 out of 5 Customer Rating
Brand image
Anvil-Strut

1-1/4 in. Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A65EGH
  • Item #9599231
  • Manufacturer Part #0560299844
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • An economical attachment for light duty service
  • Requires Certification

Documents


Specifications

Coating:
Hot Dip Galvanized
Fits Pipe Size:
1-1/4 in
Height:
2-13/32
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UPC:
690291547881
Work Load Limit:
250