This product requires certification to purchase.

5/8 Black Malleable Iron Thread SOC

Anvil-Strut

110R Series 5/8 Black Malleable Iron Thread SOC

  • Fast #
  • Part #A110RE
  • Item #3716093
  • Manufacturer Part #0500013230
5 out of 5 Customer Rating
Brand image
Anvil-Strut

110R Series 5/8 Black Malleable Iron Thread SOC

  • Fast #
  • Part #A110RE
  • Item #3716093
  • Manufacturer Part #0500013230
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Malleable iron construction with plain finish
  • Attaches hanger rod to a variety of building attachments
  • Suitable for temperatures up to 450°F
  • Complies with MSS SP-58 Type 16
  • UL Listed for sizes 3/8" through 7/8"
  • FM Approved for select sizes
  • Commonly used with split pipe ring Fig. 108
  • Provides secure and reliable hanger rod connection point
  • Compatible with standard 3/8" through 7/8" rod sizes
  • Suitable for fire sprinkler and mechanical piping support systems
  • Requires Certification

Documents

Characteristics & Features
Coating
Black
Collection
110R Series
Color Finish Name
Black
Material
Malleable Iron
PipeTubing Size
5/8 in
Warranty & Product Information
MSS
MSS SP-58 (Type 16), MSS SP-69
Product Type
Socket
Type
G110RE
UL Listed
Yes
UPC
690291135286