This product requires certification to purchase.

12 in. Hot Dipped Galvanized Cast Iron Pipe Roller

Anvil-Strut

12 in. Hot Dipped Galvanized Cast Iron Pipe Roller

  • Fast #
  • Part #AG18112
  • Item #7850041
  • Manufacturer Part #0500344106
4.2 out of 5 Customer Rating
Brand image
Anvil-Strut

12 in. Hot Dipped Galvanized Cast Iron Pipe Roller

  • Fast #
  • Part #AG18112
  • Item #7850041
  • Manufacturer Part #0500344106
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Non conductive pipe rollers - prevent the passing of current from pipeline to structure
  • Corrosion resistant - for protection against severe weather conditions, moderate corrosive conditions such as marine atmospheres and weather resistant to ultra-violet radiation
  • Low coefficient of friction between pipe and resilient coated pipe roller
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
12 in
Rod Size (in)
7/8 in
Width
13-1/4 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Material
Cast Iron
Tool Type
Pipe Roller
Work Load Limit
1200 lb
Warranty & Product Information
MSS
MSS SP-69
UPC
690291529368