This product requires certification to purchase.

3/4 X 1/4 Black Carbon Steel Light Weight U Bolt

Anvil-Strut

120 3/4 X 1/4 Black Carbon Steel Light Weight U Bolt

  • Fast #
  • Part #A120FB
  • Item #2114077
  • Manufacturer Part #0500014527
4.9 out of 5 Customer Rating
Brand image
Anvil-Strut

120 3/4 X 1/4 Black Carbon Steel Light Weight U Bolt

  • Fast #
  • Part #A120FB
  • Item #2114077
  • Manufacturer Part #0500014527
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Supports or guides piping in light-duty applications
  • Carbon steel construction for strength and durability
  • Available in plain or zinc plated finishes
  • Zinc plated finish for corrosion resistance
  • Simple U-bolt design for straightforward installation
  • Includes two hex nuts for secure pipe clamping
  • Compatible with standard pipe sizes
  • Suitable for fire sprinkler and plumbing piping support
  • Economical and widely available hanger hardware
  • Suitable for temperatures up to 450°F
  • Requires Certification

Documents

Dimensions & Measurements
Size
3/4 in
Characteristics & Features
Coating
Black
Collection
120
Color Finish Category
Blacks
Color Finish Name
Black
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
650
Warranty & Product Information
Application
Light Duty
Product Type
Tee
Type
G120FB
UPC
690291135415