This product requires certification to purchase.

5/8 Black Malleable Iron STRT ROD Coupling

Anvil-Strut

136 Series 5/8 Black Malleable Iron STRT ROD Coupling

  • Fast #
  • Part #A136E
  • Item #3576562
  • Manufacturer Part #0500016639
4.1 out of 5 Customer Rating
Brand image
Anvil-Strut

136 Series 5/8 Black Malleable Iron STRT ROD Coupling

  • Fast #
  • Part #A136E
  • Item #3576562
  • Manufacturer Part #0500016639
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Malleable iron construction for strength and durability
  • Connects lengths of threaded rod within specified load limits
  • Available in plain or zinc plated finishes
  • Zinc plated for added corrosion resistance
  • Heavier duty than carbon steel rod couplings
  • Compatible with standard 3/8" through 1" hanger rods
  • Provides secure and reliable hanger rod connection
  • Suitable for higher-load piping support applications
  • Easy installation with standard wrenches
  • Meets MSS SP-58 requirements for hanger rod connections
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Characteristics & Features
Coating
Black
Collection
136 Series
Color Finish Name
Black
Material
Malleable Iron
Warranty & Product Information
MSS
MSS SP-69, MSS SP-58
Product Type
Coupling
Type
G136E
UPC
690291136061