This product requires certification to purchase.

24 Galvanized Carbon Steel Standard U-BLT

Anvil-Strut

137 Series 24 Galvanized Carbon Steel Standard U-BLT

  • Fast #
  • Part #A137EG24
  • Item #3950823
  • Manufacturer Part #0500320205
3.7 out of 5 Customer Rating
Brand image
Anvil-Strut

137 Series 24 Galvanized Carbon Steel Standard U-BLT

  • Fast #
  • Part #A137EG24
  • Item #3950823
  • Manufacturer Part #0500320205
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy duty U-bolt for support or guidance of heavy pipe loads
  • Carbon steel construction for high strength
  • Supplied with flat washers and hex nuts
  • Used in power, process plant, and marine environments
  • Available in plain or zinc plated finishes
  • Compatible with standard large pipe sizes
  • Suitable for temperatures up to 650°F plain
  • Provides positive pipe guidance to prevent lateral movement
  • Meets MSS SP-58 requirements for heavy duty U-bolt applications
  • Available in multiple pipe sizes for heavy-load installations
  • Requires Certification

Documents

Dimensions & Measurements
Size
24 in
Characteristics & Features
Coating
Galvanized
Collection
137 Series
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
750
Warranty & Product Information
MSS
MSS SP-58 (Type 24), MSS SP-69
Product Type
Fitting
Type
LLTB
UPC
690291144981