This product requires certification to purchase.

2-1/2 in. Cast Iron Plug

Anvil-Strut

2-1/2 in. Cast Iron Plug

  • Fast #
  • Part #BCCSPL
  • Item #674170
  • Manufacturer Part #BCCSPL
4.4 out of 5 Customer Rating
Brand image
Anvil-Strut

2-1/2 in. Cast Iron Plug

  • Fast #
  • Part #BCCSPL
  • Item #674170
  • Manufacturer Part #BCCSPL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPS
End Connections
NPS
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Coating
Black
Fitting Type
Plug
Head Style
Square Head
Material
Carbon Steel
Warranty & Product Information
Origin
Domestic
UPC
690291035456