This product requires certification to purchase.

2 in. Plain Pipe Clamp

Anvil-Strut

2 in. Plain Pipe Clamp

  • Fast #
  • Part #A212K
  • Item #1447429
  • Manufacturer Part #0500093562
4.8 out of 5 Customer Rating
Brand image
Anvil-Strut

2 in. Plain Pipe Clamp

  • Fast #
  • Part #A212K
  • Item #1447429
  • Manufacturer Part #0500093562
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clamps tightly to pipe.
  • Wide range of sizes.
  • Equal gap design on many sizes.
  • Size Range: 1/2" through 30"
  • Material: Carbon steel
  • Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Length
5-1/2 in
Number of Pieces
2 Piece
Rod Size (in)
1/2 in
Weight
1.1 lb
Width
1 in
Characteristics & Features
Coating
Plain
Color Finish Category
Blacks
Color Finish Name
Black
Material
Carbon Steel
Work Load Limit
1040 lb
Electrical & Operational Information
Maximum Temperature
750
Warranty & Product Information
ANSI
ANSI SP-69
Application
Residential, Cold Water Plumbing, Hot Water Plumbing
FM Approved
Yes
IAPMO Listed
No
MSS
MSS SP-58 Type 4, MSS SP-69
Product Type
Medium Pipe Clamp
UL Listed
Yes
UPC
690291139116