This product requires certification to purchase.

1/2 in. Electrogalvanized Steel Side Beam Bracket

Anvil-Strut

206 Series 1/2 in. Electrogalvanized Steel Side Beam Bracket

  • Fast #
  • Part #A0500341516
  • Item #12196229
  • Manufacturer Part #A0500341516
5 out of 5 Customer Rating
Brand image
Anvil-Strut

206 Series 1/2 in. Electrogalvanized Steel Side Beam Bracket

  • Fast #
  • Part #A0500341516
  • Item #12196229
  • Manufacturer Part #A0500341516
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Supports hanger rod from side of joist or wall
  • Carbon steel construction for strength and durability
  • Available in plain or zinc plated finishes
  • Hot-dip galvanized finish available as option
  • Available in sizes 3/8" through 5/8" rod
  • Complies with Federal Specification A-A-1192A (Type 34) and MSS SP-58/SP-69
  • Easy installation on wood or light steel framing
  • Compatible with standard hanger rod sizes
  • Suitable for fire sprinkler and plumbing hanger assemblies
  • Economical and widely used side-mount rod attachment
  • Requires Certification

Documents

Characteristics & Features
Coating
Galvanized
Collection
206 Series
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Carbon Steel
Warranty & Product Information
Application
Commercial, Industrial
MSS
MSS SP-58, MSS SP-69
Product Type
Union
Type
A0500341516
UL Listed
Yes
UPC
690291145940