This product requires certification to purchase.

Galvanized 3/4 Insert NUT ONLY

Anvil-Strut

281 Galvanized 3/4 Insert NUT ONLY

  • Fast #
  • Part #A281F
  • Item #3620628
  • Manufacturer Part #0500210646
3.4 out of 5 Customer Rating
Brand image
Anvil-Strut

281 Galvanized 3/4 Insert NUT ONLY

  • Fast #
  • Part #A281F
  • Item #3620628
  • Manufacturer Part #0500210646
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides secure upper attachment for pipe or conduit suspension from concrete
  • Carbon steel body with malleable iron nut construction
  • Accommodates rod sizes 3/8" through 7/8"
  • Available in plain or zinc plated finishes
  • Wedge action locks securely into pre-drilled concrete hole
  • UL Listed and FM Approved for fire protection use
  • Suitable for fire sprinkler and mechanical piping hanger assemblies
  • Allows longitudinal pipe movement at clamp support points
  • Two-piece clamp design for installation on existing pipe runs
  • Meets MSS SP-58 requirements for concrete insert applications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Size
3/4 in
Characteristics & Features
Coating
Black
Collection
281
Color Finish Name
Black
Material
Malleable Iron
Warranty & Product Information
ANSI
ANSI 69
MSS
MSS SP-58, MSS SP-69
Product Type
Fitting
Type
A281F
UPC
690291141805