3/4 in. Plain Malleable Iron Swivel Ring Hanger
3/4 in. Plain Malleable Iron Swivel Ring Hanger
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable support design
- Allows precise pipe alignment
- Corrosion-resistant steel construction
- Ensures long-term durability
Documents
Specifications
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Uncoated
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-3/16 in
- End Connection 1:
- Swivel Nut
- End Connections:
- Swivel Nut
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Length:
- 3/4
- Material:
- Malleable Iron
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 3/8 in
- UPC:
- 690291134999
- Work Load Limit:
- 300