3/4 x 3/4 in. Black Oxide Malleable Iron C-Clamp Beam Clamp
3/4 x 3/4 in. Black Oxide Malleable Iron C-Clamp Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Malleable body assures
- Uniform quality and strength
- Full thread engagement
- Hardened steel cup point set screw for securing to beam flange
- Ribbed design of clamp provides added strength
Documents
Specifications
- ANSI:
- ANSI SP-69
- Coating:
- Black Oxide, Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fits Pipe Size:
- 3/4 in
- Height:
- 2
- MSS:
- MSS SP-58 Type 23, MSS SP-69
- Material:
- Malleable Iron
- Product Type:
- C-Clamp
- Rod Size (in):
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 690291134210
- Work Load Limit:
- 500