This product requires certification to purchase.

4-1/8 in. Carbon Steel Concrete Insert

Anvil-Strut

4-1/8 in. Carbon Steel Concrete Insert

  • Fast #
  • Part #AG281F
  • Item #2113922
  • Manufacturer Part #0500210547
5 out of 5 Customer Rating
Brand image
Anvil-Strut

4-1/8 in. Carbon Steel Concrete Insert

  • Fast #
  • Part #AG281F
  • Item #2113922
  • Manufacturer Part #0500210547
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 75
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Nut may be put on hanger rod before insertion, avoiding need of locating nut in insert body prior to inserting rod
  • Insert nut, when located in position, wedges against the sloping sides of insert, providing greater support than if resting on lower edge of the insert body
  • Wedge shaped body is so held by concrete in compression thus increasing load carrying capacity
  • Easily removed knockout plate
  • Rod can be adjusted along complete length of slot
  • One body for six sizes of rod
  • Requires Certification

Documents

Dimensions & Measurements
Length
4-1/8 in
Characteristics & Features
Coating
Plated
Material
Carbon Steel, Malleable Iron
Work Load Limit
1200 lb
Warranty & Product Information
Product Type
Concrete Insert
UPC
690291823435