5/8 Black Forged Steel CLEVIS Less PIN
5/8 Black Forged Steel CLEVIS Less PIN
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable support design
- Allows precise pipe alignment
- Corrosion-resistant steel construction
- Ensures long-term durability
Documents
Specifications
- Application:
- Industrial
- Coating:
- Uncoated
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 5/8 in
- Length:
- 5/8
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Forged Steel
- Product Type:
- Clevis Hanger
- Type:
- G299E
- UPC:
- 690291823176