This product requires certification to purchase.

5/8 Galvanized Carbon Steel ROD Coupling Less Sight HOLE

Anvil-Strut

5/8 Galvanized Carbon Steel ROD Coupling Less Sight HOLE

  • Fast #
  • Part #AG135EE
  • Item #4318923
  • Manufacturer Part #0500093331
3.7 out of 5 Customer Rating
Brand image
Anvil-Strut

5/8 Galvanized Carbon Steel ROD Coupling Less Sight HOLE

  • Fast #
  • Part #AG135EE
  • Item #4318923
  • Manufacturer Part #0500093331
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Straight less sight-hole
  • 2.5" projection
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPS
End Connections
NPS
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Length
2-1/8 in
Width
13/16 in
Characteristics & Features
Coating
Galvanized
Material
Carbon Steel
Warranty & Product Information
Type
GG135EE
UPC
690291319464