This product requires certification to purchase.

6 - 8 in. Carbon Steel Insulation Protection Shield

Anvil-Strut

6 - 8 in. Carbon Steel Insulation Protection Shield

  • Fast #
  • Part #AG16712B
  • Item #2113930
  • Manufacturer Part #0500340146
4.6 out of 5 Customer Rating
Brand image
Anvil-Strut

6 - 8 in. Carbon Steel Insulation Protection Shield

  • Fast #
  • Part #AG16712B
  • Item #2113930
  • Manufacturer Part #0500340146
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Shield size 12B
  • Chamfered cupped ends for safe non-sharp edges
  • Recommended for outside of foam or fiber glass insulation for distribution of loads to preclude crushing of insulation without breaking the vapor barrier
  • Lok Shield design enables fast easy, tool-free attachment to clevis hanger
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
10-19/25 in
Fits Pipe Size
6 in - 8 in
Gauge (metal)
16 ga
Length
18 in
Thickness
2 in
Weight
5.6 lb
Characteristics & Features
Coating
Galvanized
Material
Carbon Steel
Warranty & Product Information
ANSI
ANSI SP 69, ANSI SP-58 Type 40
MSS
MSS SP-58 Type 40, MSS SP-69
Product Type
Pipe Protection Saddle
UPC
690291145704