This product requires certification to purchase.

6 in. Plain Carbon Steel Pipe Covering Protection Saddle Insulation Shield

Anvil-Strut

6 in. Plain Carbon Steel Pipe Covering Protection Saddle Insulation Shield

  • Fast #
  • Part #ARI162U
  • Item #2114206
  • Manufacturer Part #0500072087
4.3 out of 5 Customer Rating
Brand image
Anvil-Strut

6 in. Plain Carbon Steel Pipe Covering Protection Saddle Insulation Shield

  • Fast #
  • Part #ARI162U
  • Item #2114206
  • Manufacturer Part #0500072087
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Permits finished, weather tight covering at all points of pipe support
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
9/16 in
Fits Pipe Size
6 in
Length
12 in
Thickness
2 in
Weight
3.6 lb
Width
5-7/16 in
Characteristics & Features
Coating
Plain
Material
Carbon Steel
Electrical & Operational Information
Maximum Temperature
650
Warranty & Product Information
ANSI
ANSI SP-69
MSS
MSS SP-58 Type 39A and Type 39B, MSS SP-69
Product Type
Pipe Covering Protection Saddle
UPC
690291137808