This product requires certification to purchase.

5/8 in. Carbon Steel Plain Washer

Anvil-Strut

60 Series 5/8 in. Carbon Steel Plain Washer

  • Fast #
  • Part #A60D
  • Item #2114138
  • Manufacturer Part #0500005012
5 out of 5 Customer Rating
Brand image
Anvil-Strut

60 Series 5/8 in. Carbon Steel Plain Washer

  • Fast #
  • Part #A60D
  • Item #2114138
  • Manufacturer Part #0500005012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy-duty washer plate for use on top of channels or angles
  • Supports piping systems with threaded rods or U-bolts
  • Carbon steel construction for strength and durability
  • Available in plain or hot-dip galvanized finish
  • Rod size range 3/8" through 3-3/4"
  • Distributes hanger rod or U-bolt load over structural angle surface
  • Compatible with standard hanger rod and U-bolt hardware
  • Suitable for fire sprinkler and mechanical piping support
  • Meets MSS SP-58 requirements for trapeze hanger applications
  • Available in multiple rod sizes
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
5/8 in
Height
3 in
Size
1/2 in
Thickness
0.25 in
Width
3 in
Characteristics & Features
Coating
Black
Collection
60 Series
Color Finish Name
Black
Material
Carbon Steel
Warranty & Product Information
Application
Support
MSS
MSS SP-58
Product Type
Tee
UPC
690291133626