This product requires certification to purchase.

7/8 in. Plated Wedge Insert Nut Only

Anvil-Strut

7/8 in. Plated Wedge Insert Nut Only

  • Fast #
  • Part #A28178
  • Item #7559498
  • Manufacturer Part #0500370259
5 out of 5 Customer Rating
Brand image
Anvil-Strut

7/8 in. Plated Wedge Insert Nut Only

  • Fast #
  • Part #A28178
  • Item #7559498
  • Manufacturer Part #0500370259
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Nut May Be Put On Hanger Rod Before Insertion, Avoiding Need Of Locating Nut In Insert Body Prior To Inserting Rod
  • Insert Nut, When Located In Position, Wedges Against He Sloping Sides Of Insert, Providing Greater Support Than If Resting On Lower Edge Of The Insert Body.
  • Wedge-Shaped Body Is So Held By Concrete In Compression Thus Increasing Load Carrying Capacity
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-15/16 in
Height
2-7/32 in
Length
4-1/8 in
Size
7/8 in
Width
4-1/8 in
Characteristics & Features
Coating
Zinc Plated
Material
Malleable Iron
Warranty & Product Information
ANSI
ANSI SP-69
ASTM
ASTM A-197
MSS
MSS SP58, MSS SP-69
Type
A28178
UPC
690291850646