This product requires certification to purchase.

3/4 Galvanized Carbon Steel STRT ROD Coupling

Anvil-Strut

Fig 135E 3/4 Galvanized Carbon Steel STRT ROD Coupling

  • Fast #
  • Part #AG135F
  • Item #3941011
  • Manufacturer Part #0500093349
4.6 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 135E 3/4 Galvanized Carbon Steel STRT ROD Coupling

  • Fast #
  • Part #AG135F
  • Item #3941011
  • Manufacturer Part #0500093349
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extended length version for greater rod adjustment range
  • Connects and extends hanger rod lengths
  • Carbon steel construction for strength and durability
  • Available in plain or zinc plated finishes
  • Zinc plated for added corrosion resistance
  • Compatible with standard threaded hanger rods
  • Provides greater adjustment than standard rod couplings
  • Used where additional length is needed in hanger assemblies
  • Suitable for fire sprinkler and mechanical piping hanger systems
  • Easy installation with standard hand tools
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Coating
Galvanized
Collection
Fig 135E
Color Finish Name
Galvanized
Material
Carbon Steel
Warranty & Product Information
Product Type
Rod Coupling
Type
GG135F
UPC
690291318573