This product requires certification to purchase.

3/4 x 2 in. Carbon Steel Beam Attachment

Anvil-Strut

Fig 66 3/4 x 2 in. Carbon Steel Beam Attachment

  • Fast #
  • Part #AG66LNF
  • Item #2038185
  • Manufacturer Part #0500300132
3.4 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig 66 3/4 x 2 in. Carbon Steel Beam Attachment

  • Fast #
  • Part #AG66LNF
  • Item #2038185
  • Manufacturer Part #0500300132
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Will accommodate very heavy loads and rod sizes through 3-1/2"
  • Can be installed so as to provide for either flexibility or for vertical adjustment
  • Versatility affords economical stocking and erection
  • Beam size need not be considered
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Length
2 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
Fig 66
Material
Carbon Steel
Work Load Limit
3230 lb
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
Application
Beam
MSS
MSS SP-58, MSS SP-69
Product Type
Beam Attachment
UPC
690291143533