This product requires certification to purchase.

8 in. Carbon Steel Brace Clamp

Anvil-Strut

Fig AF776 8 in. Carbon Steel Brace Clamp

  • Fast #
  • Part #A0500604202
  • Item #7626477
  • Manufacturer Part #0500604202
3.6 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AF776 8 in. Carbon Steel Brace Clamp

  • Fast #
  • Part #A0500604202
  • Item #7626477
  • Manufacturer Part #0500604202
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Visual indication of proper assembly when the head of the set screw bottoms out on the hoop ends
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
8 in
Rod Size (in)
1 in
Weight
1.98 lb
Characteristics & Features
Coating
Plain
Collection
Fig AF776
Material
Carbon Steel
Warranty & Product Information
Application
Piping
FM Approved
Yes
Product Type
Brace Clamp
UL Listed
No
UPC
690291242526