This product requires certification to purchase.

3 in. Electrogalvanized Steel Strut Pipe Clamp

Anvil-Strut

Fig AS 1100 3 in. Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #A2400326167
  • Item #7010883
  • Manufacturer Part #2400326167
3.4 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 1100 3 in. Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #A2400326167
  • Item #7010883
  • Manufacturer Part #2400326167
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 3000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Gauge (metal)
12 ga
Thickness
0.105 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Fig AS 1100
Material
Steel
Work Load Limit
1150 lb
Warranty & Product Information
Application
Residential
UL Listed
No
UPC
690291383182