This product requires certification to purchase.

5/8 in. Copper Plated Steel Strut Pipe Clamp

Anvil-Strut

Fig AS 1200AS 5/8 in. Copper Plated Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS1200ASCPE
  • Item #4321930
  • Manufacturer Part #2400323628
4.9 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 1200AS 5/8 in. Copper Plated Steel Strut Pipe Clamp

  • Fast #
  • Part #AAS1200ASCPE
  • Item #4321930
  • Manufacturer Part #2400323628
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Anvil-Strut Pipe Clamps are all manufactured to fit into the standard openings of 1-5/8" channel to support runs of piping where desired, to secure the pipe in place.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
5/8 in
Gauge (metal)
16 ga
Thickness
3/50 in
Characteristics & Features
Coating
Copper Plated
Collection
Fig AS 1200AS
Material
Steel
Work Load Limit
400 lb
Warranty & Product Information
Type
A6020001
UL Listed
No
UPC
690291644184