This product requires certification to purchase.

1-5/8 x 1-5/8 in. Carbon Steel Square Splice Plate

Anvil-Strut

Fig AS 619 1-5/8 x 1-5/8 in. Carbon Steel Square Splice Plate

  • Fast #
  • Part #AAS619E
  • Item #3521137
  • Manufacturer Part #2400208969
4.9 out of 5 Customer Rating
Brand image
Anvil-Strut

Fig AS 619 1-5/8 x 1-5/8 in. Carbon Steel Square Splice Plate

  • Fast #
  • Part #AAS619E
  • Item #3521137
  • Manufacturer Part #2400208969
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Anvil-Strut square washer with channel guide
  • Carbon steel construction for strength and durability
  • Ensures proper positioning and load distribution in channel systems
  • Compatible with standard Anvil-Strut channel hardware and components
  • Available in electro-galvanized or plain/protective finish options
  • Easy installation with standard tools and hardware
  • Suitable for fire sprinkler, HVAC, and mechanical piping support
  • Consistent quality and dimensional accuracy
  • Integral part of the complete Anvil-Strut support system
  • Economical hardware for Anvil-Strut structural assemblies
  • Requires Certification

Documents

Dimensions & Measurements
Length
1-5/8 in
Thickness
0.25 in
Width
1-5/8 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Fig AS 619
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Shape
Square
Warranty & Product Information
Product Type
Washer
UPC
690291238826